Spilfyter™ Lab and Cleanroom Kollect-a-Kem™ Sorbents

Available in low-lint and extra-low-lint pads and rolls

Manufacturer: NPS CorporationSupplier Diversity Partner 225121

 View more versions of this product

Catalog No. 19-021861

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 gal.
    Capacity (Metric) 7.5L
    Length (Metric) 30.48cm
    Length (English) 12 in.
    Product Type Extra Low-lint Sorbent Pad
    For Use With (Application) To keep work areas safe, free from spills and from liquid or chemical over-run
    Material Polypropylene
    Weight Capacity Light
    Weight (English) 10 lb.
    Weight (Metric) 5kg
    Width (English) 12 in.
    Width (Metric) 30.48cm
    Capacity 2 gal., 7.5L
    Dimensions (L x W) 12 x 12 in. (30.48 x 30.48cm)
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit