Spilfyter™ Oil-Only Containment Products: Pads

Use components together for optimum performance

Manufacturer: NPS CorporationSupplier Diversity Partner M37

 View more versions of this product

Catalog No. 19-066-592

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10 ft. x 3 in. (3m x 7.62cm)
    For Use With (Application) For standard use applications
    Length (Metric) 3m
    Width (English) 3 in.
    Product Type Oil Only Sock
    Certifications/Compliance NFPA
    Color Blue
    For Use With (Equipment) Drums, tanks or sinks
    Length (English) 10 ft.
    Weight (English) 13 lb.
    Weight (Metric) 6kg
    Width (Metric) 7.62cm
    Material Polyester Casing, Polypropylene Fill

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit