Spilfyter™ Oil-Only Pads and Rolls

Eight layers of fine fiber polypropylene increase wicking while maintaining superior strength

Manufacturer: NPS CorporationSupplier Diversity Partner M70

 View more versions of this product

Catalog No. 19-066-600

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 36 gal.
    Capacity (Metric) 136.2L
    Length (Metric) 45.72cm
    Length (English) 18 in.
    Product Type Premium Sorbent Pad
    For Use With (Application) Absorbs any oil or hydrocarbon
    Material Polypropylene
    Weight Capacity Single
    Weight (English) 19 lb.
    Weight (Metric) 8.8kg
    Width (English) 16 in.
    Width (Metric) 40.6cm
    Capacity 36 gal., 136.2L
    Dimensions (L x W) 18 x 16 in. (45.72 x 40.6cm)
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit