Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Sanitizing Wipe Kit
Easily wipe clean and sanitize all hard surfaces, equipment, utensils and more with the Spilfyter™ Sanitizing Wipe Kit.
$55.94
Specifications
Product Type | Airlaid Wiper |
---|---|
Material | Cellulose |
Color | White |
Dimensions (L x W) | 6.8 x 6 in. |
For Use With (Application) | Cleaning and Sanitizing |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-066-554
|
FyterTech Nonwovens
74491WC |
Refill Wipes and Solution Packets (no bucket) |
Case of 6 for $55.94
|
|
|||||
19-066-553
|
FyterTech Nonwovens
94400WC |
Sanitizing Wipe Kit Plus, with bucket | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- (1) Load the dry wiper roll into the re-usable bucket; (2) Mix the sanitizer/cleaner solution and pour over the roll of wipers; and (3) Thread the first wiper through the lid and close.
- The cleaner/sanitizer is a proprietary blended cleaner and solution approved by the FDA, EPA and NSF D2.
- Packets are pre-portioned for easy chemical dilution, no measuring required. Correctly diluted (1 packet per 32 oz. of hot water) should test at 199ppm available chlorine.
- Reusable bucket has an airtight lid to keep your wipes saturated, avoid contamination and reduce staff exposure to the chemicals.
- Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs.
- Each coreless roll pulls from the center – perfect for feeding wipers through the sanitizing kit bucket lid.
- Wipes should be dispensed through the lid WET – dry wipes will tear.
- The first couple wipes may tear until the core wrap corrects itself.
- Only pull swipe straight up. Pulling to the side could cause the wipe to tear.
Specifications
Airlaid Wiper | |
White | |
Cleaning and Sanitizing | |
Non-sterile |
Cellulose | |
6.8 x 6 in. | |
300 Wipes/Roll |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title