Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NPS Corp. Spilfyter™ Universal Overpack Drum Spill Kit

Universal sorbents packaged in an all-purpose 360L (95 gal.) overpack drum

Manufacturer:  NPS Corp. 450095

Catalog No. 19-122-870


Add to cart

Includes:
  • 7.62 x 122cm (3 in. x 4 ft. Socks (40)
  • 7.62 x 254cm (3 in. x 10 ft.) Socks (6)
  • 40.6 x 45.7cm (16 x 18 in.) Pads (200)
  • 45.7 x 45.7cm (18 x 18 in.) Pillows (5)
  • Disposal Bags w/ Twist Ties (5)
  • Nitrile Gloves (2 pr.)
  • Splash Goggles (1 pr.)
  • 360L (95 gal.) Overpack Drum w/ Screw top Lid

Description

Description

  • Drum with easy screw-top lid
  • Contains socks, pads and pillows for absorbing and retaining oil, water, solvents, coolants, etc.
  • Absorbs up to 336L (89 gal.) per kit

Specifications

Specifications

117 lb.
95 gal.
Overpack Drum Kit
53kg
360L
Forty 3 x 4 in. socks, two hundred 16 x18 in. pads, five 18 x 18 in. pillows, six 3 x 10 socks, five disposal bags and twist ties, two pair nitrile gloves, one pair splash goggles, one 95 gal. overpack drum with screw top lid
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit