Spilfyter™ Universal Pads and Rolls

Universal sorbents for acids or bases, and nonaggressive spills, such as oil, coolants, solvents, and water

Manufacturer: NPS CorporationSupplier Diversity Partner G75

 View more versions of this product

Catalog No. 19-066-577

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 45.72cm
    Product Type Universal Sorbent Pad
    For Use With (Application) For acids or bases, and non-aggressive spills, as oil, coolants, solvents and water
    Material Polyethylene Fiber
    Weight Capacity Heavy
    Weight (English) 18 lb.
    Weight (Metric) 8kg
    Width (English) 16 in.
    Capacity 36 gal., 136.2L
    Dimensions (L x W) 18 x 16 in. (45.72 x 40.6cm)
    Certifications/Compliance OSHA 29 CFR 1910
    Color Premium Green
    Capacity (English) 36 gal.
    Capacity (Metric) 136.2L
    Length (English) 18 in.
    Width (Metric) 40.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit