Spilfyter™ Universal Pads and Rolls

Universal sorbents for acids or bases, and nonaggressive spills, such as oil, coolants, solvents, and water

Manufacturer: NPS CorporationSupplier Diversity Partner G97

 View more versions of this product

Catalog No. 19-066-585

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 52 gal.
    Capacity (Metric) 196.8L
    Length (Metric) 61m
    Length (English) 200 ft.
    Product Type Universal Sorbent Roll
    For Use With (Application) For acids or bases, and non-aggressive spills, as oil, coolants, solvents and water
    Material Polyethylene Fiber
    Weight Capacity Medium
    Weight (English) 21 lb.
    Weight (Metric) 9.5kg
    Width (English) 32 in.
    Width (Metric) 81.3cm
    Capacity 52 gal., 196.8L
    Dimensions (L x W) 200 ft. x 32 in. (61m x 81.3cm)
    Certifications/Compliance OSHA 29 CFR 1910
    Color Premium Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit