Spilfyter™ Universal Spill Containment Products

Socks, pillows and drum tops for acids or bases, and nonagressive spills, such as oil, coolants, solvents, and water

Manufacturer: NPS CorporationSupplier Diversity Partner G61

 View more versions of this product

Catalog No. 19-066-573

  Check Availability
Add to Cart

    Specifications

    Case Material Polyester
    Length (English) 10 in.
    Weight (English) 11 lb.
    Weight (Metric) 4.98kg
    Width (Metric) 25.4cm
    Product Type Universal Sorbent Pillow
    Capacity (English) 10 gal.
    Capacity (Metric) 37.8L
    Capacity 10 gal., 37.8L
    Dimensions (L x W) 10 x 10 in. (25.4 x 25.4cm)
    For Use With (Application) Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
    Includes Spills, fine fiber sorbent
    Length (Metric) 25.4cm
    Quantity 20 Case
    Width (English) 10 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit