Spilfyter™ Universal Spill Containment Products

Socks, pillows and drum tops for acids or bases, and nonagressive spills, such as oil, coolants, solvents, and water

Manufacturer: NPS CorporationSupplier Diversity Partner 37031080

 View more versions of this product

Catalog No. 19-067-800

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 9 gal.
    Capacity (Metric) 34.02L
    Capacity 9 gal., 34.02L
    Dimensions (L x W) 20 x 16 in. (50.8 x 7.25cm)
    Includes Cloth-like fabric top
    Length (Metric) 50.8cm
    Quantity 250 Case
    Weight (English) 14 lb.
    Weight (Metric) 6.35kg
    Width (Metric) 7.25cm
    Product Type Light Duty Soaker Roll
    For Use With (Application) Provides absorption protection from spills and cushioning to minimize breakage
    Length (English) 20 in.
    Material Recycled Tissue and Plastic Poly Backing
    Width (English) 16 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit