Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sellstrom™ Spill Control Pillows
Absorbs and contains all types of acid, caustic, solvent or oil
Specifications
Color | White |
---|---|
Material | Glass Silicate |
Type | Spill Control Pillow |
For Use With (Application) | Universal spill control pillows absorb and contain all types of acid, caustic, solvent or oil |
Dimensions (L x W) | 16 x 7 in. (40.6 x 17.78 cm) |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
17-219-1A
|
Sellstrom™
68120 |
1 qt. | 0.95 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
17-219-1C
|
Sellstrom™
68100 |
1 gal. | 3.78 L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Pillows absorb up to 1 quart or 1 gallon
- Universal spill control pillows for spill control stations
- Color: white
Specifications
White | |
Spill Control Pillow | |
16 x 7 in. (40.6 x 17.78 cm) | |
40.6 cm | |
17.78 cm |
Glass Silicate | |
Universal spill control pillows absorb and contain all types of acid, caustic, solvent or oil | |
16 in. | |
7 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title