Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ SpillBlocker™ 2.25 in. Dike
SDP

Catalog No. p-200089206
Click to view available options
Color:
Black
Yellow

Reusable dike to confine and divert spills up to 2.25 in. deep.

  • Tear-resistant top layer and a flexible, tacky bottom layer to create a tight, liquid-proof seal on smooth surfaces
  • 2.25 in. height offers fast protection to contain small spills or washdowns; can also be used for temporary containment
  • Reusable dike cleans easily with soap and water
  • Confines and diverts fluids without absorbing them, making cleanup simple
  • Polyurethane material resists water, oils and many chemicals
  • Includes: 1 - 4 in. x 10 ft. x 2.25 in. section

Specifications

Color Black
Material Polyurethane
Type Containment Berm
Dimensions (L x W x H) 10 ft. x 4 in. x 2.25 in.
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.