Splash Shield Lite Face Shields With Frames

Manufacturer: Splash Shield 4540S

 View more versions of this product

Catalog No. 17-987-211

  Check Availability
Add to Cart

    Specifications

    Color Clear
    Length (English) 5.75 in.
    Quantity 200/Case
    Surface Coating Antifog
    Disposable Yes
    Includes Frame
    Latex Free Yes
    Width (English) 1.875 in.
    Type Short Face Shield

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit