Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Sprayon™ Food Grade Silicone Lubricant
Colorless, odorless low-viscosity lubricant.
Manufacturer: ORS Nasco 425S00210
This item is not returnable.
View return policy
Description
- Colorless, odorless low-viscosity lubricant
- Spray-in-any-position valve
- Contains no chlorinated solvents
- USDA H-1 rated
- 5% silicone formula
- Aerosol spray, 16 oz. (473mL)
Certifications
Meets FDA regulations when no more than 1ppm is applied.
Specifications
Spray Lubricant, LU 210 | |
Clear | |
4.44° to 232.22°C | |
Silicone |
12 Case | |
FDA regulations when no more than 1ppm is applied | |
40° to 450°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title