Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Squids™ 3740 Hand Tool Attachment Trap Slips™
Squids™ Slips™ are retrofit tool attachments for small hand tools, which help reduce the risk of dropped objects and increase workplace safety.
$18.87 - $22.45
Specifications
Certifications/Compliance | ANSI/ISEA 121-2018 standard |
---|---|
Color | Orange |
Load Bearing Capacity (English) | 1 lb. |
Load Bearing Capacity (Metric) | 0.45 kg |
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Size | Price | Quantity & Availability | ||||
19-820-339
|
Ergodyne™
19740 |
4/Pk. | Small |
Each for $18.87
|
|
||||
19-820-340
|
Ergodyne™
19741 |
4/Pk. | Medium |
Each for $21.20
|
|
||||
19-820-341
|
Ergodyne™
19742 |
4/Pk. | Large |
Each for $21.20
|
|
||||
19-820-342
|
Ergodyne™
19743 |
4/Pk. | X-Large |
Each for $22.45
|
|
||||
19-820-343
|
Ergodyne™
19744 |
4/Pk. | Variety |
Each for $21.95
|
|
||||
19-820-378
|
Ergodyne™
19940BULK |
60/Pk. | Small | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-820-379
|
Ergodyne™
19941BULK |
60/Pk. | Medium | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-820-380
|
Ergodyne™
19942BULK |
60/Pk. | Large | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-820-381
|
Ergodyne™
19943BULK |
60/Pk. | X-Large | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Approved to the ANSI/ISEA 121-2018 standard
- One-piece design easily slides onto small hand tools without requiring additional tools to install
- Swiveling exterior ring spins 360 degrees, allowing screwdrivers and other rotating tools to be used without issue
- ABS outer ring provides strength and durability in all environments
- Flexible inner core grips tool after application
- Intended for singled use
Specifications
ANSI/ISEA 121-2018 standard | |
Orange | |
1 lb. | |
0.45 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title