Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

FisherBrand™ Stainless Steel Class 100 Cleanroom Lab Table - PROMO

FisherBrand™ Class 100 Cleanroom Lab Table, features an adjustable height range with 2-inch increments and an easy 3 minute assembly

 View more versions of this product

Catalog No. 25-100-473PM


Add to cart

Description

Description

  • Grade 304 solid stainless steel frame
  • No.4 brushed finish stainless
  • Easy to clean
  • Meets and exceeds SEFA
Specifications

Specifications

5,000 lb
ANSI / BIFMA, SEFA
30 in.
Stainless
762 to 914mm
Stainless Steel T-304
Cleanroom Table
48 in.
30 to 36 in. (2 in. increments)
2 ton
Stainless Steel
762 mm
30 to 36 in. (2 in. increments)
Bench Frame, legs and top
Stainless Steel T-304
25 year unconditional manufacturer warranty
1219 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit