Stainless-Steel Funnels

Noncorrosive 304 stainless steel

Manufacturer: American Precision Plastics 84750

 View more versions of this product

Catalog No. 10-368C

  Check Availability
Add to Cart

    Specifications

    Includes Ribbed stem
    Length (English) 5.11 in.
    Length (Metric) 13cm
    Capacity (English) 13 oz.
    Capacity (Metric) 385mL
    Capacity 13 oz., 385mL
    Diameter (English) Top 4.92 in.
    Diameter (Metric) Top 12.5cm
    Material Stainless Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit