Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Stainless Steel Premier Pharmacy Built-in Series Undercounter Refrigerator

Nor-Lake™ Scientific Stainless Steel Premier Pharmacy Built-in Series Undercounter Refrigerator take large step forward in performance from past solid door general purpose units; offering digital temperature display and alarm module coupled with microprocessor temperature controller.

Manufacturer:  Nor-Lake™ Scientific PHPR051SSSLH/0

 View more versions of this product

Catalog No. 22-651-159


Add to cart

Description

Description

  • Microprocessor temperature controller with audible and visual alarms
  • Digital temperature display
  • Two probes, 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Freestanding thermometer with 3 years certificate of calibration
  • Keyed door locks, leveling legs, and pharmacy refrigerator toolkit temperature logs and CDC approved power cord labels
Specifications

Specifications

Stainless Steel
High Density Urethane Foam
Two adjustable/one fixed
115 V
1.74 A
100 lb.
Digital
Stainless Steel
17.5 in.
24.5 in.
1 ph
19.25 in.
23.75 in.
Microprocessor
Solid Stainless Swing (Left hinged)
Audible and visual high and low temperature alarms
36°F to 46°F
60 Hz
NEMA 5-15 P
135 lb.
R600a
4.5 cu. ft.
33.37 in.
PHPR051SSSLH/0
1
Cycle
24.5 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit