Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nor-Lake™ Scientific Stainless Steel Premier Pharmacy Built-in Series Undercounter Refrigerator

Nor-Lake™ Scientific Stainless Steel Premier Pharmacy Built-in Series Undercounter Refrigerator take large step forward in performance from past solid door general purpose units; offering digital temperature display and alarm module coupled with microprocessor temperature controller.

$2213.00 - $2354.00

Specifications

Amperage 1.74 A
Cabinet Material Stainless Steel
Capacity (English) Refrigerator 4.5 cu. ft.
Defrost Cycle
Depth (English) Interior 17.5 in.
View More Specs

Products 2
Catalog Number Mfr. No. Model Door Style Price Quantity & Availability  
Catalog Number Mfr. No. Model Door Style Price Quantity & Availability  
22-651-158
View Documents
Nor-Lake™ Scientific
PHPR051SSS/0
PHPR051SSS/0 Solid Stainless Swing
Each for $2,213.00
Add to cart
 
22-651-159
View Documents
Nor-Lake™ Scientific
PHPR051SSSLH/0
PHPR051SSSLH/0 Solid Stainless Swing (Left hinged)
Each for $2,354.00
Add to cart
 
Description

Description

  • Microprocessor temperature controller with audible and visual alarms
  • Digital temperature display
  • Two probes, 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Freestanding thermometer with 3 years certificate of calibration
  • Keyed door locks, leveling legs, and pharmacy refrigerator toolkit temperature logs and CDC approved power cord labels
Specifications

Specifications

1.74 A
4.5 cu. ft.
17.5 in.
Digital
33.37 in.
60 Hz
Audible and visual high and low temperature alarms
Stainless Steel
Cycle
24.5 in.
Stainless Steel
24.5 in.
High density urethane foam
100 lb.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit