Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Shafts for Mixing Impellers - PROMO

Composed of 316L stainless steel and passivated for maximum corrosion protection. Available in multiple sizes.

 View more versions of this product

Catalog No. 14-500-370FBS


Add to cart

Description

Description

  • Composed of stainless steel 316L
  • .95 cm (0.375 in.) shafts have a turned down 0.8 cm (0.3125 in.) end
  • Passivated for corrosion resistance
Specifications

Specifications

0.37 in.
24 in.
Stainless Steel
0.22kg
Shaft
0.95cm
61cm
0.5 lb.
Any propeller with a 0.95cm or 0.8cm dia. bore
shaft accessory
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit