Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Tall Cabinet
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
Specifications
Depth (English) | 22 in. |
---|---|
Depth (Metric) | 55.9 cm |
Door Type | Solid Door |
Height (English) | 84.6 in. |
Height (Metric) | 214.9 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-576
|
36 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Stainless Steel Tall Cabinets come standard with locks and 5 adjustable shelves.
- Must be anchored to the wall
- Made of Type #304 stainless steel with #4 finish.
Specifications
22 in. | |
Solid Door | |
214.9 cm | |
Locks | |
2 | |
2 years |
55.9 cm | |
84.6 in. | |
Left and Right | |
Stainless Steel | |
5 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title