Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Thermocouple General-Purpose Penetration Probe

Catalog No. 1507815
Click to view available options
Probe Type:
Type J Penetration Probe
Type T Penetration Probe

Catalog No. 15-078-15

Supplier: Cole-Parmer™ 0850065

Only null left
Add to Cart
Add to Cart

Thermocouple General-Purpose Penetration Probe is designed for soft and semi-soft materials.

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Response Time: 2 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty and Services

6 Month

Specifications

Diameter (English) Probe 0.09 in.
Diameter (Metric) Probe 2.3 mm
For Use With (Application) Interiors of soft or semisoft materials
Material Stainless Steel (304), ABS Plastic
Probe Type Type T Penetration Probe
Product Type Penetration Probe
Max. Temperature (English) 1650°F
Max. Temperature (Metric) 900°C
Min. Temperature (English) -418°F
Min. Temperature (Metric) -250°C
Temperature Range (English) -418°F to +1650°F
Temperature Range (Metric) -250°C to +899°C
For Use With (Equipment) Thermocouple thermometer
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.