Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stanbio™ Glycohemoglobin (HBA1 and HBA1C) Pre-Fil™ Test
For diagnostic purpose
Supplier: Stanbio™ P350050
Includes: Standard: 1 x 1mL
Description
- Resin is pre-dispensed into 13mm diameter tubes
- HbA1c reportable
- Aldimine elimination prevents falsely elevated results
- Separation in 5 min.
- HbA1: Linear from 4 to 20%
- HbA1c: Linear from 2.6 to 16%
- Read at 415nm
- Minimizes pipet errors
Specifications
Glycohemoglobin Pre-Fil™ Test | |
Diagnostic purpose | |
1 x 1mL Standard | |
1 x 1 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction