Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stanbio™ Uri-Trak™ 120 Urine Analyzer

Uses state-of-the-art electronics to accurately and efficiently read Stanbio Uri-Chek™ 10SG urine test strips

Supplier:  Stanbio™ G1200001

Catalog No. SBG1200001


Add to cart

Includes: Analyzer, strip holder, printer, two paper rolls, two 2A fuses, power cord, quick guide, users guide

Description

Description

Uri-Trak 120 Urine Analyzer is an economical system that allows physician offices and laboratories the accuracy and consistency of advanced technology in urine chemistry testing.
  • CLIA 88 waived
  • Ease-of-use and user-friendly features make testing simple; requires minimal training
  • Capable of reading one strip at a time in single test option (60 strips/hour)
  • Capable of performing up to 120 tests per hour in continuous test mode
  • Automatic or factory calibrated for accurate results and easy operation
  • User lockout function eliminates unapproved users from testing and allows up to 10 lab operators to perform testing
  • QC lockout prevents testing without passing QC
  • Audible beep signals operator to dip strips in urine
  • Saves and recalls the last 2000 results automatically
  • Built-in thermal printer capable of printing up to three copies per test automatically or manually
  • Option to print results on thermal or sticker paper for quick and simple record keeping
  • Barcode Reader provides quick and easy entry of patient ID
  • RS232C port for easy data transfer to an external computer or LIS
Specifications:
  • Sample Type: Urine
  • Results: Qualitative and semi-quantitative
  • Parameters: Urobilinogen, Glucose, Ketones, Bilirubin, Protein, Nitrite, pH, Blood, Specific Gravity and Leukocytes
  • Type: Maual
  • Methodology: Reflectance Photometry
  • Test Modes: Routine, STAT and QC
  • Lockout Functions: User/QC Lockout, User defined
  • Strip Incubation Time: approx. 1 min.
  • Wavelength of Monochromatic LED: 525nm and 635nm
  • Analyzer Ports: Standard RS232C port for barcode reader or data transfer; USB port for data transfer; 25-pin parallel port for external printer
  • Major Readable Barcodes: Code 128, Code 39, Codabar (NW-7), Interleaved 25, UPC-A, UPC-E, EAN 8, EAN 13
  • Available Languages: English, Spanish and Portuguese
  • Operating Temperature: 0° to 40°C (32° to 104°F)
  • Operating Humidity: ≤85% RH
  • Storage Conditions: -5° to +50°C (23° to 122°F); ≤90% RH
  • Power Source: 100 to 240VAC, 50 to 60Hz
  • Display Dimensions (L x W): 10.7 x 5.7cm (4.2 x 2.2 in.)
  • Dimensions (L x W x H): 27.2 x 26.9 x 14.5cm (10.7 x 10.6 x 5.7 in.)
  • Weight: 2.6kg (5.7 lb.)
Specifications

Specifications

Urine Analyzer
≤85% RH
32°F to 104°F
5.7 in.
10.6 in.
5.7 lb.
Qualitative and semi-quantitative analysis of urine for parameters: Urobilinogen, Glucose, Ketones, Bilirubin, Protein, Nitrite, pH, Blood, Specific Gravity and Leukocytes
100/240 VAC 50/60 Hz
100/240 VAC
Automatic, factory calibrated
Last 2000 results
0°C to 40°C
14.5 cm
26.9 cm
2.6 kg
1 Ea.
50/60 Hz
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit