Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Flint Glass Rods Products for Science Education

Standard Flint Glass Rods for stirring and sealing.

Specifications

Length (English) 5 ft.
Length (Metric) 1.5m
Material Glass
For Use With (Application) For stirring and sealing
Description Tolerance: ±0.25mm
View More Specs

Products 2
Catalog Number Diameter (English) Diameter (Metric) Price Quantity & Availability  
Catalog Number Diameter (English) Diameter (Metric) Price Quantity & Availability  
S63445 Products for Science Education
View Documents
0.19 in. 5mm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
S63446 Products for Science Education
View Documents
0.23 in. 6mm This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Length: 5 ft. (1.5m); 10 lb. (4.5kg). Tolerance on diameter: ±0.25mm.

Order Info

Length: 5 ft. (1.5m); 10 lb. (4.5kg)

Specifications

Specifications

5 ft.
Glass
Tolerance: ±0.25mm
1.5m
For stirring and sealing
4.5kg
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit