Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 601

Used for clarifying liquids and rapid filtration of coarse precipitates: lead sulfate, lead chromate, calcium oxalate/carbonate.

$28.25 - $51.50

Specifications

Format Disc
Particle Retention 2.5 μm
Flow Rate Medium
Grade 601
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-790-55D
View Documents
Ahlstrom-Munksjo
60100900
9 cm
Pack of 100 for $38.00
Add to Cart
 
09-790-55C
View Documents
Ahlstrom-Munksjo
60100700
7 cm
Pack of 100 for $28.25
Edge
Add to Cart
 
09-790-55F
View Documents
Ahlstrom-Munksjo
60101250
12.5 cm
Pack of 100 for $51.50
Add to Cart
 
Description

Description

Specifications

Specifications

Disc
2.5 μm
Medium
601
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.