Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 615
Click to view available options
Diameter (Metric):
5.5 cm
7.5 cm
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
20.5 cm
25 cm
33 cm
Specifications
Specifications
Particle Retention | 25 μm |
Flow Rate | Fast |
For Use With (Application) | Filtering aluminum, ferric, magnesium hydroxides. For construction filtration work, filtration of insoluble iron and ore. |
Grade | 615 |
Diameter (Metric) | 15 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction