Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 631
A medium speed grade used for the filtration of coarse particles and gelatinous precipitates such as ferric aluminum and magnesium hydroxides. It is also used in air monitoring and gas filtration when high flow rate is needed.
$7.60 - $188.00
Specifications
Particle Retention | 10 μm |
---|---|
Flow Rate | Medium |
For Use With (Application) | Filtration of coarse particles and gelatinous precipitates; air monitoring and gas filtration when high flow rate is needed |
Grade | 631 |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-790-67B
|
Ahlstrom-Munksjo
63100700 |
7 cm |
Pack of 100 for $7.60
|
|
|||||
09-790-67E
|
Ahlstrom-Munksjo
63101250 |
12.5 cm |
Pack of 100 for $45.50
|
|
|||||
EXX63102400
|
Ahlstrom-Munksjo
63102400 |
24 cm |
Pack of 100 for $188.00
Case of 50 PK for $6,608.00
|
|
|||||
Description
Specifications
10 μm | |
Medium | |
Filtration of coarse particles and gelatinous precipitates; air monitoring and gas filtration when high flow rate is needed | |
631 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title