Brady™ Standard Vehicle Placards: NON-FLAMMABLE GAS 2

Indicate delivery vehicles carrying non flammable gas materials. Brady™ Standard Vehicle Placards are available in a variety of materials.

Manufacturer: Brady™ 63437

 View more versions of this product

Catalog No. 19-111-342

  Check Availability
Add to Cart

    Specifications

    Display Text NON-FLAMMABLE GAS 2
    For Use With (Application) Material Handling, Shipping and Receiving Signs and Labels
    Label Size (English) W x H: 10.75 x 10.75 in.
    Material Premium Fiberglass (B-120)
    Adhesive Type Non-Adhesive
    Product Type Vehicle Placard
    Quantity 1 ea.
    Shape Diamond
    Color Green on White
    Thickness (English) 0.0984 in

    • Available in two different materials Polycoated Tagstock and Premium Fiberglass

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit