Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand Standing Height Wood Sink Cabinet
Fisherbrand Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.
$1429.00 - $1512.00
Specifications
Cabinet Type | Standing Height |
---|---|
Certifications | SEFA 8 |
Depth (English) | 23.375 in. |
Height (English) | 35 in. |
Product Type | Sink Cabinet |
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Material | Price | Quantity & Availability | |||||
FB2411M1
|
Natural Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411M2
|
Honey Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411M3
|
Amber Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411M4
|
Auburn Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411M5
|
Harvest Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411M6
|
Chili Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411M7
|
Mocha Stain | Wood (Maple Veneer) |
Each for $1,512.00
|
|
FB2411O1
|
Natural Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
FB2411O2
|
Honey Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
FB2411O3
|
Amber Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
FB2411O4
|
Auburn Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
FB2411O5
|
Harvest Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
FB2411O6
|
Chili Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
FB2411O7
|
Mocha Stain | Wood (Oak Veneer) |
Each for $1,429.00
|
|
Description
- Standing Height (35 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
Compliance
SEFA 8
Specifications
Standing Height | |
23.375 in. | |
Sink Cabinet | |
58.25 in. |
SEFA 8 | |
35 in. | |
2 years |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title