Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ORS Nasco Stanley 100-Plus 8-Piece Vinyl Grip Screwdriver Set
Chrome plated for corrosion resistance
Manufacturer: ORS Nasco 68066568
Description
- Full size vinyl grip handle
- Alloy steel shank
- Phillips: Slotted tips with round square shank
- Shank finish: Chrome
- 8 screwdrivers in set
Sets Include
- 1 stubby standard 0.25 in., 1.5 in. blade
- 1 standard 0.25 in., 4 in. blade
- 1 standard 0.312 in., 6 in. blade
- 1 standard 0.375 in., 8 in. blade
- 1 Phillips No. 1, 3 in. blade
- 1 Phillips No. 2, 4 in. blade
- 1 Phillips No. 3, 6 in. blade
- 1 stubby Phillips No. 2, 1.5 in. blade
Specifications
18.8 x 4.6 x 3.3 in. (47.7 x 11.68 x 8.38 cm) | |
3.3 in. | |
Stubby standard 0.25 in., 1.5 in. blade, standard 0.25 in., 4 in. blade, standard 0.31 in., 6 in. blade, standard 0.37 in., 8 in. blade, Phillips™ 1, 3 in. blade, Phillips™ 2, 4 in. blade, Phillips™ 3, | |
2.83 lb. | |
4.6 in. | |
Round and square | |
47.7 cm |
Chrome | |
8.38 cm | |
Slotted | |
1.28 kg | |
11.68 cm | |
18.8 in. | |
Alloy Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title