Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MAPA™ StanSolv™ A-18 Unlined Nitrile Gloves
Click to view available options
Size:
8
9
10
11
Description
- Z-Pattern grip channels liquids away from glove surface for an enhanced grip in wet applications
- Nitrile compound provides resistance to snags, punctures, abrasions and cuts
- Chlorinated finish provides easy on/off
- Straight cuff
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Certifications/Compliance (Europe) | Cat III CE 0334 |
Chlorinated | Yes |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 11 |
Thickness (English) | 22 mil |
Thickness (Metric) | 0.55 mm |
EN388 Standard | EN 388:4102X |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction