Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ideal Clamp Stant High-Pressure Clamps
For flexible tubing
$28.14
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
14-198-5A
![]() |
Ideal Clamp
6204051 |
0.25 to 0.62 in. tubing |
Pack of 10 for $28.14
|
|
|||||
14-198-5B
![]() |
Ideal Clamp
6206051 |
0.31 to 0.87 in. tubing |
Pack of 10 for $28.14
|
|
|||||
Description
- Seal with only 10 in.-lb. (1.13 Newton-m) torque
- Positive 360° sealing
- Adjust easily with 0.25 in. (6.3mm) slotted screw
- Stainless-steel band and housing
Specifications
Stant High Pressure Hose Clamp | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title