Starplex Scientific Histoplex™ Tissue Cassettes with Micromesh Chamber

Innovative micromesh chamber securely retains fragments, leaving ample room for additional larger specimens

Manufacturer: Starplex Scientific TC-ORANGE

 View all options for this product

Catalog No. 23-038-116

  Check Availability
Add to Cart


    Pore Style Slots
    Writing Face Angle 45°
    Closure Type Clam-Shell
    Color Orange
    Material Acetal Polymer
    Description Tissue/Biopsy Cassette

    • Typical-looking tissue cassette designed with a corner section for use as a biopsy cassette
    • Fine micromesh chamber (0.23mm) is ideal for tissue fragments
    • Effective for embedding, processing, and storing standard tissue specimens and fragments in the same cassette
    • Durable acetyl polymer resists the chemical action of histological agents
    • Flow-through slots maximize fluid exchange
    • Textured 45° writing angle, suitable for labeling devices
    • Clam-shell design snaps closed and reopens with ease
    • Reduce inventory without giving up quality
    • Available in an assortment of non-metallic colors
    • Conveniently packaged 500 cassettes per dispenser box, three boxes per case

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit