Starplex™ Scientific Starswab II™ Collection and Transport Systems: Amies Charcoal Medium

Protective overskirt on cap

Manufacturer: Starplex Scientific SP1318

 View more versions of this product

Catalog No. 14-965-62

  Check Availability
Add to Cart

    Specifications

    Product Type Modified Amies Charcoal Gel
    Certifications/Compliance CE
    For Use With (Application) Collecting, transporting and maintaining the viability of aerobic, anaerobic and facultative microorganisms
    Media Type Amies Charcoal
    Closure Color Orange
    Shelf Life 2 Year(s)
    Length (English) 6 in.
    Length (Metric) 15.2cm
    Tip Material Rayon
    Packaging Bag
    Quantity 1000 Case
    Swab Configuration Short wire
    Storage Requirements 4 to 25°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit