Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stationary Shelving with Polymer Shelf Mats
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
Depth (English):
18 in.
24 in.
Description
- Stationary Shelving with Polymer Shelf Mats consists of a 4 tier chrome wire quad truss adjustable shelving unit with louvered blue polymer mats.
- The mats are injection molded polypropylene, feature antimicrobial protection, have a temperature range of 30°C to 52°C and are dishwasher safe.
- Mats lay on top of the truss frames.
- Shelving is provided with leveling feet, numerically calibrated grooved posts, tapered plastic split sleeves and shelf collars combine to make shelving assembly simple.
Specifications
Specifications
Product Type | Shelf |
Color | Blue |
Material | Polypropylene |
Adjustable | Yes |
Autoclavable | Not Autoclavable |
Depth (English) | 24 in. |
Depth (Metric) | 61 cm |
For Use With (Application) | Shelving |
Height (English) | 74 in. |
Height (Metric) | 188 cm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction