StatSpin™ VT Multipurpose Veterinary Centrifuge

Manufacturer: HemoCue America SSVT

 View more versions of this product

Catalog No. 22-269-520

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Max. Speed 15,800rpm
    Max. RCF 13,700 x G
    Width (English) Exterior 6.6 in.
    Width (Metric) Exterior 16.8cm
    Weight (Metric) 1.7kg
    Hertz 50/60Hz
    Voltage 100/240V
    Length (English) Exterior 8.6 in.
    Length (Metric) Exterior 21.9cm
    Certifications/Compliance UL listed; CE
    Rotor No
    Controller Type Microprocessor
    Weight (English) 3.75 lb.
    Refrigerated No
    Dimensions (L x W x H) Exterior 8.6 x 6.6 x 6 in. (21.9 x 16.8 x 15.2cm)
    Electrical Requirements 100/240V 50/60Hz
    Rotor Included No
    Height (English) Exterior 6 in.
    Height (Metric) Exterior 15.2cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit