Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, Washer Racks
SDPSCI_ED

Open and Spindle washer racks for Labconco Glassware washers.

Manufacturer:  Labconco™ 4587000/EMD

 View more versions of this product

Catalog No. S28364


Add to cart

Description

Description

Standard/Open Rack
  • Add accessory inserts suit your glassware mix (sold separately)
  • Models are available for use in any SteamScrubber, FlaskScrubber or FlaskScrubber Vantage Series Washer
 
Spindle Rack
  • Provides direct injection cleaning and forced air drying through the spindles
  • May be removed and plugged to accommodate accessory inserts (sold separately)
  • Accommodate glassware up to 22.6cm (8.9 in. high)
 
Lower Spindle Rack
  • Accommodates glassware up to 47cm (18.7 in.) high without upper rack in place
  • Accommodates glassware up to 27cm (10.6 in.) high with upper rack in place
  • May be used in place of the Lower Standard Rack in any SteamScrubber

Warranty and Services

1 year

Specifications

Specifications

Dimensions: 53D x 51.3W x 15.2cm H (20.9 x 20.2 x 6 in.)
Standard/Open Rack
SteamScrubber Glassware Washer
20.9 in.
6.0 in.
20.2 in.
12 lb.
Stainless Steel (304)
Holds variety of glassware and labware for washing and drying
Open rack (1), 1 set of side release latches and wash arm (1)
53 cm
15.2 cm
51.3 cm
5.4 kg
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit