Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ SteamScrubber™ and FlaskScrubber™ Laboratory Glassware Washer Accessory, Washer Racks
Open and Spindle washer racks for Labconco Glassware washers.
Supplier: Labconco™ 4595600/EMD
Description
Standard/Open Rack- Add accessory inserts suit your glassware mix (sold separately)
- Models are available for use in any SteamScrubber, FlaskScrubber or FlaskScrubber Vantage Series Washer
Spindle Rack
- Provides direct injection cleaning and forced air drying through the spindles
- May be removed and plugged to accommodate accessory inserts (sold separately)
- Accommodate glassware up to 22.6cm (8.9 in. high)
Lower Spindle Rack
- Accommodates glassware up to 47cm (18.7 in.) high without upper rack in place
- Accommodates glassware up to 27cm (10.6 in.) high with upper rack in place
- May be used in place of the Lower Standard Rack in any SteamScrubber
Warranty and Services
1 year
Specifications
Dimensions: 53D x 50.8W x 18.2cm H (20.9 x 20 x 7.2 in.) | |
Spindle Rack | |
FlaskScrubber and FlaskScrubber Vantage Series Glassware Washers | |
20.9 in. | |
7.2 in. | |
20.0 in. | |
20 lb. |
Stainless Steel (304) | |
Holds flasks and other narrowneck glassware for washing and drying | |
Spindle rack (1), 1 set of side release latches, 30 removable spindles, 30 adjustable height clips, 10 small spindles, 15 plastic glassware holders, 1 tool to remove spindles, 30 nylon plugs, 1 wash arm, 2 side rails for tank side walls | |
53 cm | |
18.2 cm | |
50.8 cm | |
9.0 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction