Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ Glassware Washer PROMO
SDP

Catalog No. 402001000PM Shop All Labconco Corporation Products
Click to view available options
Electrical Requirements:
115 V, 50/60 Hz, 16 A, 1 P

Versatile and efficient glassware washers that can handle a wide range of wide-mouth beakers and general purpose labware.

Labconco SteamScrubber™ Glassware Washers are designed for efficient and consistent washing of general purpose labware such as wide-mouth beakers. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

SteamScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air chamber drying with SpeedVent heat-management technology. SteamScrubber models include lower and upper standard racks to accommodate a wide variety of racks and inserts making these washers extremely versatile for all washing needs.

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of standard and injector spindle racks
  • Max wash temperature 93°C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air chamber drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • Upper and lower Standard Racks included

Specifications

Display Full-color Touch Screen
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Flow Rate Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
Max. Pressure 120 psi (inlet)
Volume (English) 6.73 ft.3
Volume (Metric) 190.6 L
Wash Cycles 9 programs with 1 to 9 total cycles
Water Consumption As low as 12.9 L
Style Freestanding Washer
Certifications/Compliance UL61010, CAN/CSA C22.2, CE
For Use With (Application) Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
Includes Upper and lower standard racks
Inlet Water Temperature (English) Min. 120°F
Inlet Water Temperature (English) Recommended 120°F
Inlet Water Temperature (English) Max. 160°F
Inlet Water Temperature (Metric) Max. 71°C
Inlet Water Temperature (Metric) Min. 49°C
Inlet Water Temperature (Metric) Recommended 49°C
Depth (English) 27.8 in.
Depth (Metric) 70.6 cm
Dimensions (D x W x H) Interior 27.8 x 24.3 x 32.2 to 36.2 in.
Height (English) 32.2 to 36.2 in.
Height (Metric) 81.8 to 91.9 cm
Width (English) 24.3 in.
Width (Metric) 61.7 cm
Weight (English) Shipping 230 lb.
Weight (Metric) Shipping 104.3 kg
Amperage 16 A
Electrical Requirements 115 V, 50/60 Hz, 16 A, 1 P
Voltage 115 V
Frequency 60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.