Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ SteamScrubber™ Laboratory Glassware Washers
SCI_ED

The SteamScrubber Laboratory Glassware washer is flexible, energy-efficient glassware washer with maximum cleanability for washing and drying beakers and other wide-mouth or specialized glassware.

$10510.00

Specifications

Product Type Glassware Washer
Material Type 304 stainless steel
Inlet Water Temperature (Metric) Recommended 60°C
Water Consumption 13L (3.4 gal.)
Max. Pressure 20-120psi (138-827KPa)
View More Specs

Requires: Detergent, 20A circuit breaker, 9.52mm (0.375 in.) O.D. copper tubing for connection to water inlet valve, Purified water with supply piping minimum 9.52mm (0.375 in.) I.D. to permit at least 0.9gal. (3.4L)/min. flow


Products 2
Catalog Number Mfr. No. Product Type Electrical Requirements Includes Description Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Electrical Requirements Includes Description Price Quantity & Availability  
S28399
SCI_ED
View Documents Promotion Details
Labconco™
4578031/EMD
Glassware Washer 208/230V, 50/60Hz, 11A Upper Standard (1) and lower Standard (1) open rack, viewing window and light Dimensions: 69.5D x 61.2W x 83.5 - 88.6cm H (27.4 x 24.1 x 32.9 - 34.9 in.)
Each for $10,510.00
Add to cart
 
S28388
SCI_ED
View Documents Promotion Details
Labconco™
4400320/EMD
Glassware Washer 115V, 60Hz, 16A Upper Standard (1) and lower Standard (1) open rack Dimensions: 69.5D x 61.2W x 86.6 - 91.6cm H (27.4 x 24.1 x 34.1 - 36.1 in.) This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • One-piece, stainless steel, fine mesh particle drain filter
  • Forced air drying into tank programmable up to 250 minutes and from 38-70° C (100-158° F)
  • Steam generator produces hot vapor to soften dried contaminants for more effective cleaning
  • 360° rotating upper, middle, and lower wash arms distribute water and detergent
  • Separate pumps for washing and draining reduce potential for cross contamination
  • Aluminum-backed insulation and fiberglass blanket for thermal and sound insulation
  • Programs may be locked to prevent unauthorized changes
  • Audible/visual alarms alert user to abnormal or unsafe events
  • User-set delayed start (up to 8 hours)
  • Built-in purified water pump to bring purified water into the tank for up to 6 pure water rinses
  • Manual-fill detergent dispenser for powder or liquid detergent and rinse aid solution dispenser
  • Optional clear tempered safety glass viewing window and 25-watt interior light that illuminates when door is latched
  • Four leveling feet, 9052mm (0.375 in.) Female NPT inlet fitting for hot tap water connection
  • Factory-installed drain hose and band clamp
  • Pump rated at 363L/min. (96 gal./min.) when operated on 115V, 60Hz and 230V, 50Hz and 424L/min. (112 gal./min.) on 230V, 60Hz
  • Drain pump to evacuate over 26L/min. (7 gal./min.)
  • Operation at 58dB
  • Standard open racks, Spindle racks, and most accessories are interchangeable between FlaskScrubber and SteamScrubber glassware washers

Spindle racks are available for increased flexibility with glassware types (sold separately)

Warranty and Services

2 years parts and labor

Specifications

Specifications

Glassware Washer
60°C
20-120psi (138-827KPa)
College and university, government, pharmaceutical, and industrial labs or any facility utilizing reusable glassware
Type 304 stainless steel
13L (3.4 gal.)
4.7L (1.25 gal.)
UL 61010-1; CAN/CSA C22.2 No. 61010.1; CE marked
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit