Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marvel™ Steel 3D Printer Cart with Storage Drawer Four Side Shelves

Marvel Vizion Mobile 3D Printer Cart creates an all-in-one workspace for 3D printers, laptops and has ample storage for filaments and suppliers.

$889.00 - $961.00

Specifications

Color Black
Depth (English) 24 in.
For Use With (Equipment) 3D Printer
Height (English) 46 in.
Description Steel/ Melamine Laminate Top; Rectangle
View More Specs

Products 3
Catalog Number Mfr. No. Includes No. of Drawers Price Quantity & Availability  
Catalog Number Mfr. No. Includes No. of Drawers Price Quantity & Availability  
08-101-196 View Documents Marvel™
MVG3624BKBK1
One locking drawer 2 Each for $889.00
Add to cart
 
08-101-197 View Documents Marvel™
MVG3624BKBK2
Two locking drawer 3 Each for $930.00
Add to cart
 
08-101-198 View Documents Marvel™
MVG3624BKBK3
Three locking drawer 4 Each for $961.00
Add to cart
 
Description

Description

  • Front locking drawer(s)
  • Side equipment drawer
  • Four steel side shelves (22.75D x 12.75 in. W)
  • High pressure black laminate top (24D x 36 in. W)
  • Heavy duty 4 in. ball bearing casters, two lockable, to easily transport 3D printer
  • Wide stable handle makes it easy to control cart when in motion
  • Steel frame unit, Black powder coat paint
Drawers
  • Side storage file drawer: 19.5D x 19.75W x 10.5 in. H
  • Front drawer: 18.5D x 18.5W x 4.5 in.H

Certifications

Greenguard, ISO 9001-2008 and UL Certified

Warranty and Services

Lifetime

Specifications

Specifications

Black
3D Printer
Steel/ Melamine Laminate Top; Rectangle
Steel
Heavy Duty 4 in.
4
156 lb.
24 in.
46 in.
3D Printer Cart
Front drawer: 46.9D x 46.9W x 11.4cm H (18.5 x 18.5 x 4.5 in.)
4
36 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit