Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marvel™ Steel 3D Printer Cart with Storage Drawer Four Side Shelves

Marvel Vizion Mobile 3D Printer Cart creates an all-in-one workspace for 3D printers, laptops and has ample storage for filaments and suppliers.

Manufacturer:  Marvel™ MVG3624BKBK1

 View more versions of this product

Catalog No. 08-101-196


Add to cart

Description

Description

  • Front locking drawer(s)
  • Side equipment drawer
  • Four steel side shelves (22.75D x 12.75 in. W)
  • High pressure black laminate top (24D x 36 in. W)
  • Heavy duty 4 in. ball bearing casters, two lockable, to easily transport 3D printer
  • Wide stable handle makes it easy to control cart when in motion
  • Steel frame unit, Black powder coat paint
Drawers
  • Side storage file drawer: 19.5D x 19.75W x 10.5 in. H
  • Front drawer: 18.5D x 18.5W x 4.5 in.H

Certifications

Greenguard, ISO 9001-2008 and UL Certified

Warranty and Services

Lifetime

Specifications

Specifications

36 in.
3D Printer
3D Printer Cart
Black
60.9cm
91.4cm
Heavy Duty 4 in.
2
One locking drawer
70.7kg
Steel/ Melamine Laminate Top; Rectangle
46 in.
Steel
24 in.
116.8cm
Front drawer: 46.9D x 46.9W x 11.4cm H (18.5 x 18.5 x 4.5 in.)
4
4
156 lb.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit