Learn More
Mott Manufacturing Steel Casework Specialty Cabinet, Insulated Solvent Units, Single Door

Insulated base cabinet with one shelf for solvent storage
Supplier: Mott Manufacturing 1232111NE
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Three point locking self latching handle
- Continuous hinge(s) and Four levelling feet
- Insulated double wall construction 5.08cm (2 in.)
- Floor with 5.08cm (2 in.) liquid tight lip to contain spills
- Meets National Fire Protection Association standards
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to. See information in Note area below.
Compliance
Meets SEFA 8 performance standards
Specifications
Solvent Storage Cabinet | |
Two years from date of shipment | |
Steel Casework Specialty Cabinet | |
UL LISTED, SEFA, ISO9001:2008 | |
45.7 cm | |
88.2 cm | |
Zone 4 | |
Steel |
24 in. | |
60.9 cm | |
Gray | |
18 in. | |
34.75 in. | |
Left | |
1 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.