Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Standing Height Base Cabinets, Door/Drawer Units
SDP

Base cabinet with drawer(s) and door(s) for maximum storage

Supplier:  Mott Manufacturing 1110222NE

 View more versions of this product

Catalog No. 04-000-001


Add to Cart

Description

Description

  • Plain sliced, book matched, red oak veneer core plywood cabinet construction
  • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
  • Full flush overlay design (0.16 in. vertical reveals at the cabinet ends and 0.125 in. vertical and horizontal reveals between drawers)
  • Hardwood oak roll edgebanding (0.125 in.)
  • Brushed aluminum wire handle(s) (10.1cm (4 in.))
  • Five-knuckle dull chrome hinges
  • 100lb full extension drawer suspension
  • Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
  • Tempered hardboard drawer bottoms
  • Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
  • Single full depth shelf (2.54cm (1 in.) thick , adjustable in 2.3cm (1.021 in.) increments with plastic seismic twin pin shelf clips
  • Tempered hardboard removable back panel
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

Door/Drawer Cabinet
18 in.
55.8 cm
One year from date of shipment
1
Zone 4
34.75 in.
Steel Casework Base Cabinet
88.2 cm
Left
45.7 cm
1
EFA, ISO9001:2008, AWI, USGBC, FSC
Natural
22 in.
Steel
Recommendations

Recommendations

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit