Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Standing Height Base Cabinets, Door/Drawer Units
SDP

Base cabinet with drawer(s) and door(s) for maximum storage

$773.50 - $1183.00

Specifications

Depth (English) 22 in.
Depth (Metric) 55.8 cm
Height (English) 34.75 in.
Height (Metric) 88.2 cm
Product Type Door/Drawer Cabinet
View More Specs

Products 22
Catalog Number Mfr. No. Location Hinge Side Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Location Hinge Side Width (Metric) Price Quantity & Availability  
04-000-522
View Documents
Mott Manufacturing
1110022SB
Zone 10 Right 45.7 cm
Each for $773.50
Add to Cart
 
04-000-783
View Documents
Mott Manufacturing
1110022CC
Zone 1 Right 45.7 cm
Each for $773.50
Add to Cart
 
04-000-087
SDP
View Documents
Mott Manufacturing
1110022MGC
Zone 7 Right 45.7 cm
Each for $773.50
Add to Cart
 
24-200-102
View Documents
Mott Manufacturing
1310022CC
Zone 1 Left and Right 76.2 cm
Each for $1,138.00
Add to Cart
 
04-000-000
SDP
View Documents
Mott Manufacturing
1110022NE
Zone 4 Right 45.7 cm
Each for $773.50
Add to Cart
 
04-000-174
View Documents
Mott Manufacturing
1110022DT
Zone 5 Right 45.7 cm
Each for $773.50
Add to Cart
 
24-200-106
View Documents
Mott Manufacturing
1210022CC
Zone 1 Right 60.9 cm
Each for $798.00
Add to Cart
 
24-200-110
View Documents
Mott Manufacturing
1410022CC
Zone 1 Left and Right 91.4 cm
Each for $1,183.00
Add to Cart
 
24-200-410
SDP
View Documents
Mott Manufacturing
1210022NE
Zone 4 Right 60.9 cm
Each for $798.00
Add to Cart
 
24-200-414
SDP
View Documents
Mott Manufacturing
1410022NE
Zone 4 Left and Right 91.4 cm
Each for $1,183.00
Add to Cart
 
24-200-406
SDP
View Documents
Mott Manufacturing
1310022NE
Zone 4 Left and Right 76.2 cm
Each for $1,138.00
Add to Cart
 
24-200-334
SDP
View Documents
Mott Manufacturing
1210022MGC
Zone 7 Right 60.9 cm
Each for $798.00
Add to Cart
 
24-200-338
SDP
View Documents
Mott Manufacturing
1410022MGC
Zone 7 Left and Right 91.4 cm
Each for $1,183.00
Add to Cart
 
24-200-330
SDP
View Documents
Mott Manufacturing
1310022MGC
Zone 7 Left and Right 76.2 cm
Each for $1,138.00
Add to Cart
 
24-200-486
View Documents
Mott Manufacturing
1210022SB
Zone 10 Right 60.9 cm
Each for $798.00
Add to Cart
 
24-200-482
View Documents
Mott Manufacturing
1310022SB
Zone 10 Left and Right 76.2 cm
Each for $1,138.00
Add to Cart
 
24-200-490
View Documents
Mott Manufacturing
1410022SB
Zone 10 Left and Right 91.4 cm
Each for $1,183.00
Add to Cart
 
04-000-001
SDP
View Documents
Mott Manufacturing
1110222NE
Zone 4 Left 45.7 cm
Each for $773.50
Add to Cart
 
04-000-088
SDP
View Documents
Mott Manufacturing
1110222MGC
Zone 7 Left 45.7 cm
Each for $773.50
Add to Cart
 
04-000-523
View Documents
Mott Manufacturing
1110222SB
Zone 10 Left 45.7 cm
Each for $773.50
Add to Cart
 
04-000-784
View Documents
Mott Manufacturing
1110222CC
Zone 1 Left 45.7 cm
Each for $773.50
Add to Cart
 
04-000-175
View Documents
Mott Manufacturing
1110222DT
Zone 5 Left 45.7 cm
Each for $773.50
Add to Cart
 
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • Removable full depth single shelf 2.54cm (1 in.) thick, adjustable in 1.27cm (0.5 in.) increments
  • Full height removable back panel(s)
  • Quality doors include sound deadening material
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

22 in.
34.75 in.
Door/Drawer Cabinet
55.8 cm
88.2 cm
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit