Learn More
Mott Manufacturing Steel Casework Suspended Cabinet, Door/Drawer Unit

Suspended cabinet with one drawer for maximum storage
Supplier: Mott Manufacturing 1150022NE
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
- One piece, full access, reinforced drawer bodies
- Drawer fronts include sound deadening material
- Single shelf, adjustable in 0.5 in. increments
- Full height removable back panel(s)
- Quality doors include sound deadening material
- For use on Altus style table (not included)
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Door/Drawer Cabinet | |
18 in. | |
45.7 cm | |
Zone 4 | |
60.9 cm | |
SEFA, ISO9001:2008 | |
55.8 cm | |
24 in. |
Two years from date of shipment | |
1 | |
Right | |
1 | |
Gray | |
22 in. | |
Steel Casework Suspended Cabinet | |
Steel |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.