Steel Grip™ Aluminized Rayon Coats

Manufacturer: Steel Grip Inc. ARL 113640LARGE

 View more versions of this product

Catalog No. 19-049682

  Check Availability
Add to Cart

    Specifications

    Size Large
    Material Aluminized Rayon
    Closure Type Covered snap
    Length (English) Sleeve 34 in.
    Length (English) 40 in.
    Length (Metric) Sleeve 86.36cm
    Length (Metric) 101.6cm
    Seam Type Sew serged
    Size (English) Chest 44 to 46 in.
    Collar Type Lay down

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit