Steel Grip Aluminized Rayon Hoods

Manufacturer: Steel Grip Inc. 451 CLEAR LEXAN

 View more versions of this product

Catalog No. 19-819-588

  Check Availability
Add to Cart

    Specifications

    Width (English) 11 in.
    Quantity Each
    Includes Steel grip
    Material Lexan™
    Width (Metric) 27.94cm
    For Use With (Equipment) Fits in the standard 451 style hoods
    Length (English) 7 in.
    Length (Metric) 17.78cm
    Color Clear
    Dimensions (L x W) 7 x 11 in. (17.78 x 27.94cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit