Steel Grip Aluminized Rayon Jackets

Manufacturer: Steel Grip Inc. ARL 1136452XLARGE

 View more versions of this product

Catalog No. 19-819-616

  Check Availability
Add to Cart

    Specifications

    Size 2X-Large
    Material Aluminized Rayon
    Closure Type Covered snap
    Length (English) Sleeve 36 in.
    Length (English) 45 in.
    Length (Metric) Sleeve 91.44cm
    Length (Metric) 114.3cm
    Seam Type Sew serged
    Size (English) Chest 52 to 54 in.
    Size (Metric) Chest 132.08 to 137.16cm
    Collar Type Lay down

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit