Steel Grip Chainsaw Chaps

Manufacturer: Steel Grip Inc. OPC 136428

 View more versions of this product

Catalog No. 19-819-706

  Check Availability
Add to Cart

    Specifications

    Material 420 Denier Nylon base surrounding 4-ply ballistic Nylon liner
    Color Orange
    No. of Pockets 1.0
    Size (English) Waist 28 to 44 in.
    Size (Metric) Waist 71.12 to 111.7cm
    Thickness 4-ply
    Length (English) 28 in.
    Length (Metric) 71cm
    Size 28 x 28

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit